Apply to be a TradeMaster!
Main product image of 1-1/2" J-Bend w/ Capture Brass Nuts, 17 GA (Chrome Plated), P38112
Magnifying glass
Hover image to zoom

1-1/2" J-Bend w/ Capture Brass Nuts, 17 GA (Chrome Plated), P38112

SKU:
P38112
Rating:
(1)
Q&A:
(0)
1-1/2" J-Bend w/ Capture Brass Nuts, 17 GA (Chrome Plated), P38112
Magnifying glass
Hover image to zoom
$31.28 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Features:
  • Captured brass nuts
  • Washer joint
  • Less cleanout

Specs

–
Finish:

Chrome

Size:

1-1/2"

Material:

Metal

Features:

less Cleanout

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Features
Gauge
Chrome
1-1/2"
Metal
less Cleanout
17
Chrome
1-1/2"
Metal
less Cleanout
17

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made heavy duty

will out last what is sold in chain stores
Burn clean
upstate NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy