Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap w/ Box Escutcheon, 17 GA (With Cleanout)
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap w/ Box Escutcheon, 17 GA (With Cleanout)

SKU:
P38130
Rating:
(1)
Q&A:
(0)
1-1/2" Chrome Plated Brass P-Trap w/ Box Escutcheon, 17 GA (With Cleanout)
Magnifying glass
Hover image to zoom
$58.17 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Note: Image is a stock image. This product comes with a box escutcheon not shown in the image.

Specs

–
Finish:

Chrome

Product Type:

P-Trap

Size:

1-1/2"

Material:

Brass

Connection Type:

Slip-Joint

Gauge:

17

Features:

with Cleanout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Connection Type
Gauge

You May Also Need

1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut and Washer (Hub x Slip)
SKU: P104R-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Glad to see Supplyhouse.com stocking these!!😁👍

I needed one of these chrome plated traps for PVC (but Supplyhouse (SH) doesn't tell you that in the description anywhere, btw... I had to Google "Jones Stephens P38130" and found that info on their website) several years ago for a pedestal sink job, but unfortunately SH didn't show any offerings on their site back then. Had to purchase one elsewhere. Oatey makes these, Dearborn model, I believe, and years ago it was Sanitary Dash... Just now gave SH another search and bingo, there it is! Beauty! Ordered this puppy at an excellent unbeatable price, and now on to the current pedestal job. Good stuff. TY Supplyhouse.com!!😁👍
MarkTheSpark
Boston, MA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy