Apply to be a TradeMaster!
Main product image of 12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)
Magnifying glass
Hover image to zoom

12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

SKU:
1-12A-C
Rating:
(2)
Q&A:
(2)
12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)
Magnifying glass
Hover image to zoom
$5.45 each
In Stock
In Stock
Get 81 Thu, Nov 19
Length (Inches): 
12"
Finish: 
Chrome
Chrome
Connection Type: 
OD Tube

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Finish
Chrome
Product Highlight: Outlet Type
OD Tube

Description

–
12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

Specs

–
Finish:

Chrome

Outlet Type:

OD Tube

Inlet Size:

3/8"

Inlet Type:

OD Tube

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Application:

Faucet

Connection Type:

OD Tube

Type:

Straight

Material:

Copper

Length (Inches):

12"

Outside Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

SPOT ON

Always delivers on time as advertised!
P2
LAGUNA BEACH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

As advertised
P2
Laguna Beach CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the ID of SKU 1-12a-R please?

Asked by dick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3/8" OD has a 1/4" ID.

Was this review helpful to you?

Q: What is the base material which is chrome plated?

Asked by Ray 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The base metal is copper which is coated with a chrome plating.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy