Apply to be a TradeMaster!
Main product image of 12" Toilet Riser (3/8" O.D. Gasket Nosepiece) (Chrome Plated)
Magnifying glass
Hover image to zoom

12" Toilet Riser (3/8" O.D. Gasket Nosepiece) (Chrome Plated)

SKU:
1-12DL-C
Rating:
(7)
Q&A:
(0)
12" Toilet Riser (3/8" O.D. Gasket Nosepiece) (Chrome Plated)
Magnifying glass
Hover image to zoom
$6.21 each
In Stock
In Stock
Get 97 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
3/8" OD

Description

–
12" Toilet Riser (3/8" O.D. Gasket Nosepiece) (Chrome Plated)

Specs

–
Finish:

Chrome

Application:

Toilet

Connection Type:

OD Tube

Material:

Copper

Length (Inches):

12"

Outside Diameter:

3/8"

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Application
Connection Type
Material
Length (Inches)
Chrome
Toilet
OD Tube
Copper
12"
12" Toilet Riser (3/8" O.D. Heavy Duty Rubber Nosepiece) (Chrome Plated)
SKU: 1-12DE-C
Chrome
Toilet
OD Tube
Copper
12"

You May Also Need

Product Reviews

4.43 out of 7 reviews
75% would recommend this product
4.43
out of 7 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great supply tube

Just as good as the 12" but really handy if you need just a little more length.
Dave
ME
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great supply tube

Really nice supply tube, the flat gasket for the top is nice, not rock solid like other brands, gives me confidence it will seal first try.
Dave
ME
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice chrome plated brass line

If you're still old school and prefer a solid line, these are nice and have decent wall diameter. The big box stores tend to be lighter gauge and when the compression fitting is tightened, they distort and leak.
Ricky V
Lake Zurich IL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old school good quality

Maybe my opinion but I'm still fixed on using raw brass or chrome plated brass solid supply lines. I feel like using stainless flex lines is like a garden hose in the house. I've used them on many jobs and they're fast and cheaper. But the thought of having one burst is always on my mind. Refuse to use them in my own home. I did have an older white flexible line (not braided with stainless) blow out for a customer and can't get that out of my mind. Tons of water damage. Thank goodness I wasn't the one that put it in. The stainless braided lines have been pretty good but still the same plastic underneath that braiding. Just my two cents. Also when getting a one like this from the supply house versus a big box, the brass material is a bit thicker. The big box store variety is thinner and tends to leak where the compression sleeve fits.
RickyV
Lake Zurich IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the same

I have been using these toilet risers for over 20 years. The last batch I bought are junk. The top seal has always been yellow and soft, now are clear and hard and you have to really torque them hard to prevent leaking. Worst of all is the chrome plating. When you bend the tube the chrome just flakes off. I will never buy these again.
Nate
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old school and appreciate the quality

As much as everyone wants to do flexible, it's still a potential issue. Granted the braided lines are strong, I feel like it's a garden hose in the house. Hard lines don't leak and I feel confident I won't get a call about a failure. Plus it looks nicer and retains some of the trades craftsmanship. The big box stores lines are thinner wall and usually leak. The usual junk you end up when you shop there.
Rick V
Lake Zurich
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to bend, good quality

These flat gasket toilet supplies are great for applications where it comes out of a wall and you don't need a 20" version. These always bend nice and easy with a tubing bender and don't crack nor does the chrome flake off. Nice and cheap here on supplyhouse.com.
MaxR
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy