Apply to be a TradeMaster!
Main product image of 1-1/2" Plastic Slip Joint Center Outlet Waste, P39004
Magnifying glass
Hover image to zoom

1-1/2" Plastic Slip Joint Center Outlet Waste, P39004

SKU:
P39004
Rating:
(1)
Q&A:
(0)
1-1/2" Plastic Slip Joint Center Outlet Waste, P39004
Magnifying glass
Hover image to zoom
$7.09 each
In Stock
In Stock
Get 10 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" ABS Slip Joint Center Outlet Waste

Specs

–
Material:

Plastic

Type:

Waste Tube

Size:

1-1/2"

Finish:

ABS

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Size
Finish
Connection Type
Plastic
Waste Tube
1-1/2"
ABS
Slip-Joint
PVC
Extension Tube
1-1/2"
PVC
Slip-Joint

You May Also Need

1-1/2" x 16" ABS Slip Joint Extension Tube
SKU: TAB3150-16DSJ
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Nice quality parts.
Snake
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy