Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" Direct Connect Waste Arm
Magnifying glass
Hover image to zoom

1-1/2" x 16" Direct Connect Waste Arm

Brand:
Jones Stephens
SKU:
P39017
Rating:
(0)
Q&A:
(0)
1-1/2" x 16" Direct Connect Waste Arm
Magnifying glass
Hover image to zoom
$2.48 each
In Stock
In Stock
Get 397 Tue, Sep 29 - Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Direct Connect Connection

Specs

Material:

Plastic

Type:

Waste Tube

Size:

1-1/2"

Length (Inches):

16"

Finish:

ABS

Connection Type:

Direct Connect

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Material
Type
Size
Length (Inches)
Finish
Plastic
Waste Tube
1-1/2"
16"
ABS
PVC
Extension Tube
1-1/2"
16"
PVC

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy