Apply to be a TradeMaster!
Main product image of 6" Chrome Plated Shower Arm & Stainless Steel Flange
Magnifying glass
Hover image to zoom

6" Chrome Plated Shower Arm & Stainless Steel Flange

SKU:
S01044
Rating:
(3)
Q&A:
(0)
6" Chrome Plated Shower Arm & Stainless Steel Flange
Magnifying glass
Hover image to zoom
$16.10 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
6"
Product Highlight: Material
Brass, Stainless Steel

Description

–
Chrome plated shower arm and (1) stainless steel flange

Specs

–
Finish:

Chrome

Size:

6"

Material:

Brass

Stainless Steel

Type:

Shower Arm

Shower Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1-1/2" x 1-1/2" 45° Double Slip Joint Elbow - White
SKU: P9665
Dearborn

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Tech Support was Spot On!!

We wanted to extend the shower head arm by a few inches but didn't want the downward section of the arm to be longer than a standard 6" arm (low ceiling). The photo looked like it was exactly what we wanted but we didn't want to chance paying shipping and the arm wasn't as we expected. We contacted support to make sure and they went above and beyond by putting us through to the warehouse so they could measure the part. Confident it would be just right, we ordered the arm. It's PERFECT!! We would order from Supply House again in a heat beat. BTW, our local plumbing supplier recommended buying from Supply House! So glad they did.
Linda G
Bradenton FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

The shower arm was slightly defective because the threads were not threaded properly. I was almost going to return it for a replacement but after struggling with it, I was able to start the threading. I really wanted to finish this job and not have to come back. It took me 15 minutes instead of the 1 minute to install this defective shower arm.
GK Plumbing And Rooter
Monterey Park CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have searched all over my town for this item

The extra couple of inches on this product made everything fit so much better in my tub/shower in the master. I got extras for my other bathroom and to have one as a spare. Excellent service and shipped promptly and complete.
Call Curtis
Austin, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy