Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" 45° Double Slip Joint Elbow - White
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" 45° Double Slip Joint Elbow - White

Brand:
Dearborn
SKU:
P9665
Rating:
(1)
Q&A:
(0)
1-1/2" x 1-1/2" 45° Double Slip Joint Elbow - White
Magnifying glass
Hover image to zoom
$2.59 each
BOX UP & SAVE 14%
$55.50 box of 25
$2.22 each
In Stock
In Stock
Get 262 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"

Description

–
  • White PVC
  • Easy installation

Specs

–
Type:

Elbow

Material:

PVC

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" PVC Double Flanged Tailpiece
SKU: TPV2150-16DF
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Great for a Sink Drain Offset from Wall Outlet

My wall outlet is offset from my sink drain more than the 3.5 inch reach of my p-trap. I used this 45 to add some reach. To make the inside smooth to act as a Sweep rather than an Ell, I simply carved off the mid-point inner ridge with a sharp pen knife. Result: Very smooth inner surface all-around, just as good as a sweep.
Hank
Mission Viejo, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy