Apply to be a TradeMaster!
Main product image of 4" x 4" Saddle Tee Conversion Kit W/ Gasket
Magnifying glass
Hover image to zoom

4" x 4" Saddle Tee Conversion Kit W/ Gasket

SKU:
S26012
Rating:
(5)
Q&A:
(0)
4" x 4" Saddle Tee Conversion Kit W/ Gasket
Magnifying glass
Hover image to zoom
$29.92 each
In Stock
In Stock
Get 1 Wed, Nov 25

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4" x 4"

Description

–
4" x 4" PVC Saddle Tee Conversion Kit w/ Gasket

Product Features
  • Kit include V-bolts, nuts and washers
  • Conversion kit also contains gasket mat for use with cast iron pipe

Specs

–
Material:

PVC

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.6 out of 5 reviews
75% would recommend this product
4.6
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Perfect application

I used the saddle TEE for a connection to a rain gutter drain. The only thing I would like different would be the option of stainless U bolts and nuts. The product performed perfectly.
Butch
Tyler,TX
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gasket needs to be wider to make it easier to fit for a seal

I bought this to tie in a sewer drain to existing line to lagoon. Because of the level of the lagoon, we were unable to cut the pipe to put in a Y without the lagoon emptying so I bought a saddle tee without a gasket. This was connected to a 22 and 45 degree combo to a short section to the new line. This assembly was not on the top, but to the side of the main line. A balloon put past the juncture stopped most of the backflow, but because it was still leaking, we were unable to glue our first saddle without a gasket in place and it leaked. I then bought this one with the gasket. The included 6"x7" gasket if used lengthwise only allows about 1'8 inch play on either side of the hole in the saddle. We were off just a smidge and were unable to get a seal. I had a piece of 1/4" adhesive closed foam rubber left over from a project and cut it to fit the entire inside of the saddle tee. I stuck the adhesive side on the tee, put silicon, then attached everything. This time it did not leak. If you put the gasket sideways, there is about a half inch play on either side. I would not buy this again because of the size of the gasket. I would buy the one without the gasket and make my own like I ultimately had to.
SJ Johns
Kansas
6 months ago
Was this review helpful to you?

I would buy this product again

This was the ideal fitting to connect to a 4 inch underground drain line. I did not have to dig up the whole line to put a standard tee in place. I only had to drill a hole in the existing 4 inch pipe and then clamp this on.
Mike
Denair, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Excellent!
Mark
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's nice to find the right part for the job.

Had to tap a 4" drain line that had about a half inch of water running continuously, for a newly added drain. Cut a window in the top of the pipe and used this saddle tee. Never used one before but it worked great.
Steve
UT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy