Apply to be a TradeMaster!
Main product image of 3" x 2" Saddle Tee Conversion Kit W/ Gasket
Magnifying glass
Hover image to zoom

3" x 2" Saddle Tee Conversion Kit W/ Gasket

SKU:
S26009
Rating:
(4)
Q&A:
(0)
3" x 2" Saddle Tee Conversion Kit W/ Gasket
Magnifying glass
Hover image to zoom
$23.60 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3" x 2"

Description

–
3" x 2" PVC Saddle Tee Conversion Kit w/ Gasket

Product Features
  • Use bushing to reduce 2" unit to 1-1/2"
  • Kit include V-bolts, nuts and washers
  • Conversion kit also contains gasket mat for use with cast iron pipe

Specs

–
Material:

PVC

Size:

3" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

3" x 2" PVC DWV Bushing
SKU: P107-338

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes

All very good Delivery on time
Jack
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I used is for a band aid for 3"-inch sewer cast iron pipe, did want I wanted.
Rob
okc,oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct product

Product was exactly what it was supposed to be with hardware and came in a timely manner
Bob the builder
KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be purchasing again

Eliminates costly troublesome waste line connects.
Archie
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy