Apply to be a TradeMaster!
Main product image of 2" Flexible PVC Test Cap
Magnifying glass
Hover image to zoom

2" Flexible PVC Test Cap

SKU:
T32002
Rating:
(0)
Q&A:
(0)
2" Flexible PVC Test Cap
Magnifying glass
Hover image to zoom
$8.34 each
In Stock
In Stock
Get 8 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Note: Size indicates the size of the pipe used with this product

2" Flexible PVC Test Cap

Product Features
  • Reinforced top
  • 5/16” hex screwdriver slot
  • Fits both cast iron and plastic pipe

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" End Cap
SKU: FRECP150
Bluefin
3" Quik Cap
SKU: QC-103
Fernco
4" Quik Cap
SKU: QC-104
Fernco
2" Quik Cap
SKU: QC-102
Fernco
3" End Cap
SKU: FRECP300
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy