Apply to be a TradeMaster!
Main product image of 1-1/2" End Cap
Magnifying glass
Hover image to zoom

1-1/2" End Cap

Brand:
Bluefin
SKU:
FRECP150
Rating:
(1)
Q&A:
(0)
1-1/2" End Cap
Magnifying glass
Hover image to zoom
$1.51 each
BOX UP & SAVE 19%
$196.80 box of 160
$1.23 each
In Stock
In Stock
Get 420 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Note: Size indicates the size of the pipe used with this product

Flexible Rubber End Cap

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1-1/2" End Cap
1-1/2" End Cap
SKU: FRECP150
(1)
1-1/2"
1-1/2" Quik Cap
SKU: QC-101
1-1/2"

You May Also Need

2" End Cap
SKU: FRECP200
Bluefin
3" End Cap
SKU: FRECP300
Bluefin
4" End Cap
SKU: FRECP400
Bluefin
2" Quik Cap
SKU: QC-102
Fernco

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Never got the end cap, that I had ordered.

I had a 50 year old round concrete livestock watering trough, that the 1 1/4" steel pipe line that came from a spring to supply it with water, started to leak. To work on the 1 1/4" steel pipe, I had to stop the water. So I ordered two kinds of 1 1/2" rubber caps to do the job. Hopping one of them, would tighten down enough to stop the flow of water. I never got the Matco-Norca cap, they were all the Bluefin caps. I called Supply House, and let them know what had happened, and was told to keep the wrong cap, and that they would send me the right cap. When I got the 1 1/2" cap a few days later, in the mail, it was another Bluefin cap. Since the Bluefin cap worked, and you guys, really tried to correct the problem, I just let it go.
Hunterman John
Malta, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy