Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tub & Shower Products
Shower Valve Cover Plates
3-3/4" One-Hole Repair Cover Plate (7-1/4" x 13")
Brand:
Jones Stephens
SKU:
T73818
Rating:
(1)
Q&A:
(0)
Hover image to zoom
T73818 has been discontinued
Discontinued April 17, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
Stainless Steel
7-1/4" Height
13" Length
Description
–
3-3/4" One-Hole Repair Cover Plate ( 7-1/4" x 13")
Polished stainless steel finish
Easily attaches with silicone caulk, one hole has brackets and screw
7-1/4" x 13" long
Specs
–
Hole Size:
3-3/4"
Product Type:
Cover Plate
Finish:
Stainless Steel
Number of Holes:
1
Height (Inches):
7-1/4"
Length (Inches):
13"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Shower Renovation Cover Plate, RP29827
SKU:
RP29827
Delta
1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU:
TPV1150-3TA
Bluefin
3/4" x 3" Brass Nipple (Lead Free)
SKU:
BRN075-300
Bluefin
SetFast 5/16" x 2-1/4" Self Adjusting Closet Bolts (1 pair)
SKU:
42443
RJS Tech
1-1/2" x 16" PVC Slip Joint Extension Tube
SKU:
TPV3150-16DSJ
Bluefin
Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
SKU:
90220
Hercules
1/2" Full Port Sweat Ball Valve (Lead Free)
SKU:
BVS050
Bluefin
1/2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT050
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Perfect for conversion to single handle anti-scald faucets.
Allows retrofit from 2 or 3 handle facet to the single lever faucet which is very popular. Eliminates tile and or surround repair and allows future access to the faucet body.
Duane
Pittsburgh
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video