Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 GA, CP Flanged Tailpiece

Brand:
Bluefin
SKU:
TB217-150-12F
Rating:
(1)
Q&A:
(0)
1-1/2" x 12", 17 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
$12.96 each
BOX UP & SAVE 10%
$292.75 box of 25
$11.71 each
In Stock
In Stock
Get 156 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass

Description

–
1-1/2" x 12", 17 Gauge, Direct Connect Flanged Sink Tailpiece (Chrome Plated)

Features:
  • Brass, 17 gauge
  • Direct connect
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

12"

Brass Alloy:

H63

Gauge:

17

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this again!

I really like the heavier gauge pipe. Feels like it's worth the money. Much better price than the big box stores.
N8
Harriman, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy