Apply to be a TradeMaster!
Main product image of 1-5/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

1-5/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR048158
Rating:
(2)
Q&A:
(0)
1-5/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$19.15 each
BOX UP & SAVE 8%
$334.78 box of 19
$17.62 each
In Stock
In Stock
Get 30 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Length (Feet)
6' Length
Product Highlight: Wall Thickness
1/2"
Product Highlight: Width (Inches)
3" Width
Product Highlight: Length (Inches)
72" Length
Product Highlight: Height
3"

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Copper Tube O.D.: 1-5/8"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1”)
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 1/2"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 3"
  • Width: 3"
  • R Value: R3.1

Specs

–
Installation Type:

Unslit

Length (Feet):

6'

Application:

3/4" Pipe

Wall Thickness:

1/2"

Width (Inches):

3"

Length (Inches):

72"

Height:

3"

R-Value:

3.1

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great insulation with weatherproof jacket

Believe it or not, I used it on my grandson's trampoline safety bars. Six foot was the perfect length and with the waterproof outside jacket it was the perfect application.
Greg
Ghent, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure.

I used this product to insulate the hot water radiator lines on my UTV to cut down on the heat in the cab. I wanted something of better quality and performance the the standard tubing insulation sold at the big box stores
Jeff L.
Amarillo, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy