Apply to be a TradeMaster!
Main product image of 3/4" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

3/4" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR068068
Rating:
(2)
Q&A:
(0)
3/4" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$20.37 each
BOX UP & SAVE 8%
$449.76 box of 24
$18.74 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Length (Feet)
6' Length
Product Highlight: Wall Thickness
3/4"
Product Highlight: Height
4"
Product Highlight: Width (Inches)
4" Width
Product Highlight: Length (Inches)
72" Length

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Insulation Nominal I.D.: 3/4"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 3/4"
  • Length: 76"
  • Height: 11"
  • Width: 16"
  • R Value: R5.4

Specs

–
Installation Type:

Unslit

Length (Feet):

6'

Wall Thickness:

3/4"

Application:

5/8" Pipe

R-Value:

5.4

Height:

4"

Width (Inches):

4"

Length (Inches):

72"

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
SKU: 6RSR048048
K-Flex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase this again.

Good insulation product.
B
Delaware
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely purchase this product again.

This is a great replacement fan. Very quiet and not very hard to install.
B
Delaware
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy