Apply to be a TradeMaster!
Main product image of 20 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom

20 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)

SKU:
FLNR020
Rating:
(5)
Q&A:
(0)
20 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom
$9.79 each
In Stock
In Stock
Get 277 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
250v

Description

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Applications:
  • Service entrance switches
  • Switchboard main and feeder switches
  • Motor control center mains and motor branch circuits
  • Individual fused combination motor controllers
  • Distribution panelboards
  • Industrial control panels
  • Protection of fully-rated panelboards and loadcenters
  • All general purpose circuits


Safety:
  • 200,000 A.I.R. - Reliable interruption of all overcurrents up to 200,000 amperes.
  • Faster acting short circuit protection than any non-current limiting mechanical protective device.


Reliability:
  • Accurate and reliable - Automated, precision manufactured and assembled parts ensure accurate, consistent response to overloads and short circuits.


Specifications:
  • Ampere Rating (A): 20
  • VAC (V): 250
  • VDC (V): 125
  • Interrupting Rating: 20000A@125VDC
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Package Size: Industrial Cartridge

Specs

Product Type:

Fuse

Amperage:

20

Voltage:

250v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Amperage
CURRENT ITEM
Product Image of 20 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
20 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
SKU: FLNR020
(5)
Fuse
20

You May Also Need

15 Amp Dual Element Time-Delay Class RK5 Fuse (250V)
SKU: ECNR15
Edison

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

HVAC FUSES

Purchased replacement fuses for the outdoor part of a residential HVAC. Supply House has an excellent selection of sizes and their prices were the best. Fast shipping and excellent customer service. I highly recommend Supply House for your HVAC parts needs. I will definitely use them again.
Mick
Alexandria, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Genuine product with quick delivery on a reasonable price.
PKP
Charlotte NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again.

Van stock.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised-

Replaced original equipment with no problem. The service was great.
Henry
Manasquan, N.J.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed again.

I have used your product. It worked fine, many thanks.
King
San Gabriel, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy