Apply to be a TradeMaster!
Main product image of 2" Foam Insulation Tape, 75'
Magnifying glass
Hover image to zoom

2" Foam Insulation Tape, 75'

Brand:
K-Flex
SKU:
800-TAPE-TITAN-2
Rating:
(3)
Q&A:
(0)
2" Foam Insulation Tape, 75'
Magnifying glass
Hover image to zoom
$25.76 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Urethane Foam, Acrylic
Product Highlight: Length (Feet)
75' Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Wall Thickness
0.01"
Product Highlight: Length (Inches)
900" Length

Description

–
Foam Insulation Tape (2" x 75')

Features:
  • Designed as a complementary product to K-FLEX® TITANTM for sealing longitudinal seams and butt joints.
  • Can be torn laterally.
  • Ensures airtight layer.
  • Coated with special acrylic adhesive with extremely high moisture resistance.
  • Good adhesion to all smooth or slightly rough substrates.
  • Strong adhesive suitable for construction sites.
  • Outstanding ageing properties.
  • Free of solvents, emulsifiers and other emulsion additives.

Specs

–
Color:

Black

Material:

Urethane Foam

Acrylic

Length (Feet):

75'

Width (Inches):

2"

Wall Thickness:

0.01"

Product Type:

Insulation Tape

Length (Inches):

900"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Elastometric Insulation Tape
SKU: 800-EL-018
K-Flex

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Used to be good stuff, no longer, do not buy!

I wrote a glowing review before I actually used this stuff based on previous experience. The adhesive is different and doesn't work! Initially the tape sticks but then the adhesive slowly lets go over a period of several hours to the point where the tape completely comes loose. I am using it as I did before, on K-Flex Titan insulation. Previous batches of tape were amazing. This stuff is terrible and now some of it is buried behind a wall. Luckily I did the critical joints with an older roll. I wrote K-Flex to complain. Pictures show it pulled loose.
Arioda
Pacific NW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sticky as heck, and strong.

This tape is specifically for polyolefin jacketed Titan insulation and the only thing that will work in joining lengths of it together. It is a bit spendy for general use but works well joining foam insulation. It is sticky and compliant and the fiber mesh imbedded in it makes it strong.
Arioda
Pacific NW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The stickiest. Must have for K-Flex Titan insulation

This is the only tape that I trust for joining lengths of Titan insulation. It is conformable to the dips in Titan, sticks like crazy, and is fiber reinforced. While a little spendy, it is well worth the cost. Titan jacket material is polyolefin of some sort, very low surface energy which is notoriously hard to bond to. Even using adhesion promoter and acrylic adhesive seaming tape is a poor alternative. While appearing to work at first, the seaming tape eventually lets go. Do yourself a giant favor if using Titan (which is awesome insulation) and get this tape! (I was not paid to say this.)
Arioda
Pacific NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy