Apply to be a TradeMaster!
Main product image of Combination Air Flow Transducer-Actuator, 2–10 VDC Input, 18°/Minute
Magnifying glass
Hover image to zoom

Combination Air Flow Transducer-Actuator, 2–10 VDC Input, 18°/Minute

SKU:
TSP-5002
Rating:
(0)
Q&A:
(0)
Combination Air Flow Transducer-Actuator, 2–10 VDC Input, 18°/Minute
Magnifying glass
Hover image to zoom
$578.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
50-70 lb-in Torque
Product Highlight: Mount
Direct
Product Highlight: Material
Polymer
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
These combination air flow transducers and actuator units are designed primarily for variable air volume terminal units controlled via Direct Digital Control (DDC) systems such as KMC’s Digital System. They can be used in slave or dual duct tracking applications.

Air flow is sensed by utilizing a single or multi-point differential (velocity) pressure measuring station or pitot tube. Air flow sensing is accomplished utilizing twin platinum resistance temperature detectors. Velocity measurement is maintained at 3% accuracy over the range of 0 to 3,300 feet per minute (FPM).

Each unit mounts directly to a 1/2" diameter or 3/8" square damper shaft, or a 3/8" diameter shaft (HFO-0011 shaft adaptor required). Damper control is provided by an 18°/minute or 60°/minute actuator. The actuator is controlled by an SPDT “floating” input (on the TSP-5003/5023) or 2 to 10 VDC proportional input (on the TSP-5002/5022). A minimum of 50 in-lbs. torque is provided. Both minimum and maximum stops are standard to limit the rotation. A gear disengagement feature allows positioning the damper and/or gear-train without energizing the actuator. A 10,000 ohm, 1/3 watt feedback potentiometer is standard on the TSP-5003/5023 (only).

Features:
  • Direct mounting to 1/2" diameter or 3/8" square damper shaft, or a 3/8" diameter shaft (requires HFO-0011 shaft adaptor)
  • 18°/minute or 60°/minute actuator models
  • Gear disengagement feature allows positioning the damper and/or gear-train without unit activation
  • Twin platinum resistance temperature detectors
  • Built-in 10,000 ohm, 1/3 watt feedback potentiometer on the TSP-5003/5023 (only)
  • Proportional or tri-state inputs

Specs

–
Power Supply:

24 VAC (+20, –15%)

5 VA

Class 2

Control Signal:

2-10 VDC

Proportional

Torque:

50-70 lb-in

Motor Timing:

18°/minute

Connections:

Wire Clamp

Mount:

Direct

Material:

Polymer

Features:

Flame Retardant

Max Temp (F):

120°F

Min Temp (F):

32°F

Shaft Diameter:

3/8"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy