Apply to be a TradeMaster!
Main product image of Gas-Tec 1/2" OD x 100' Coated Copper Refrigeration Tubing Coil (Yellow)
Magnifying glass
Hover image to zoom

Gas-Tec 1/2" OD x 100' Coated Copper Refrigeration Tubing Coil (Yellow)

Brand:
Kamco
SKU:
11210
Rating:
(11)
Q&A:
(0)
Gas-Tec 1/2" OD x 100' Coated Copper Refrigeration Tubing Coil (Yellow)
Magnifying glass
Hover image to zoom
$514.58 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
3/8"
Product Highlight: OD
1/2"
Product Highlight: Tubing Type
Refrigerant
Product Highlight: Shape
Coil
Product Highlight: Material
Copper

Description

–

Gas-Tec® is a flexible yellow polyethylene-coated copper tubing that is continuously line-marked for clearer identification and protection of Natural Gas and Liquefied Petroleum Gas installations. The polyethylene coating provides added corrosion protection and enables the tubing to be used for both above and below ground installations. The continuous line markings on the coating indicates tube contents, ASTM specification, size and lot number which enable the tubing to be traced back to the origin of manufacture. Gas-Tec is flexible and easy to install with no additional training required.

Added Corrosion Protection

  • Polyethylene coating protects copper from corrosion
  • Polyethylene is one of the most inert plastics available

Can Be Used for Both Above & Below Ground

  • Carry one inventory
  • Quick and easy underground installation
  • No on-site sleeving required in most cases

Easy to Identify

  • Permanent yellow polyethylene coating
  • Continuous line-marking
  • Traceable back to the origin of manufacture

Easy to Install

  • Flexible, easy to join, compact size
  • No additional training required
  • Requires smaller and fewer tools than steel pipe

Specs

–
Length (Feet):

100'

Size:

3/8"

OD:

1/2"

Type:

Refrigeration

Tubing Type:

Refrigerant

Shape:

Coil

Material:

Copper

Application:

Natural Gas

LP Gas

ID:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

I've been buying supplies here for long long time, and I wi.

I've never have any problems getting my materials everything has had met my expectations.
Eric
SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I buried an 85' section for a fuel line to the garage. It was easy to handle sturdy.
Bubba
Glennallen, AK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I ordered it. They shipped it. I got it. In these times, that's a great review. Beyond that, these people seem more responsive than most.
None
Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described. Well made and tough

X
Bill
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Refreshing to get the right material you buy!

I was running a new propane gas line from old tank to new location. This is a really good product used. Thank you.
Roger
Athens, AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I used every inch of the 100' of this. the tubing is good quality and the coating is really durable! Excellent solution to relocating my propane tank.
JoeS
Southern Tier NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised.

Re-ran gas line for propane in guest house.
Test Pilot
Tonopah AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buyagain

This coated gas line was used to supply propane to gas logs. I would have given it a better rating except for the 1/2" size copper tube would not allow a 1/2" flare fitting to slip over without driving it on the tube. Tube seems to be just slightly oversized OD.
Randy
Gray, Ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and fast shipping.

Using the copper tubing from my L.P. tank to the house, excellent price will shop here again.
Danny
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Came quick
Paulie
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy