Shop Resideo Sale
Main product image of 5 Piece Pipe Level Set (1/2" to 2")
Magnifying glass
Hover image to zoom

5 Piece Pipe Level Set (1/2" to 2")

Brand:
Kapro
SKU:
350-KAPRO
Rating:
(2)
Q&A:
(0)
5 Piece Pipe Level Set (1/2" to 2")
Magnifying glass
Hover image to zoom
$29.30 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 2", 1", 1-1/4" x 1-1/2", 1/2"
Product Highlight: Power Source
Manual

Description

–
350 Pipe Level Set - The 5 Piece Set

Features & Benefits:
  • Horizontal vial
  • Vertical vial
  • Flexible molded ABS body
  • 5 Diameters
  • Clips onto pipes or posts for easy leveling
  • Allows hands free work


Applications:
  • Plumbing
  • Post leveling
  • Fence building

Specs

–
Product Type:

Level

Type:

Clip-On

Size:

3/4"

2"

1"

1-1/4" x 1-1/2"

1/2"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 118, 2 In 1 Close Quarters Autofeed Cutter w/ Ratchet Handle, 1/4" to 1-1/8"
SKU: 32573
RIDGID

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

An excellent addition to our plumbing tools

Easy to attach to our pipes to ensure they are level or when we need to pitch them
Supplyguy
Massachusetts
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't purchase again

I think these are for pvc pipes I purchased them thinking they would work with regular copper streight pipe. I think with the proper diameter pipe they would work great. I just threw them away because they are of no use to me, they don't don't work with copper
Justin
North Windham, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy