Apply to be a TradeMaster!
Main product image of 3/4" Emergency Pipe Repair Clamp
Magnifying glass
Hover image to zoom

3/4" Emergency Pipe Repair Clamp

Brand:
Kibosh
SKU:
KIB22BK-R
Rating:
(2)
Q&A:
(0)
3/4" Emergency Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$29.41 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Kibosh Rapid Emergency Pipe Repair clamp is the fastest, most simple and effective emergency pipe repair solution. Just fit it round a leaking or burst pipe, and clamp it shut. Invented by a plumber, the Kibosh is deal for all trades people; Plumbers, Carpenters, Builders, Electricians, Carpet Fitters, as well as maintenance, janitorial and DIY, who could perforate a pipe accidentally with a nail, drill, jigsaw or any other sharp power or hand tool. It can also be used by anyone who could potentially have a frost damaged burst pipe!

Features
  • Can be fitted when the leak is still in full flow
  • Suitable for metal, plastic, multi-layer pipes and can accommodate leaking pipe fittings
  • Once fitted the central heating or water pipe can be kept in use, hot or cold, till a permanent repair can be arranged.
  • Can withstand 10 Bar/150 PSI
  • Made from NON TOXIC materials, the Kibosh is the perfect water saving and damage limitation device
  • No tools required, can be fitted in tight spaces and to clipped pipes

Specs

–
Size:

3/4"

Max Pressure (PSI):

150
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
You May Also Need

1/2" Emergency Pipe Repair Clamp
SKU: KIB16BK-R
Kibosh

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked like a charm!

Saw a video about this product and thought I see it first hand. Day after it arrived I had to put it to the test! Worked flawlessly and came off cleanly so it can be reused! Stopped the water flow while a long term repair could be set up. Will buy a couple more!
Steve the Pipeologist
TC Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Simple fast effective to use
Running over roses
Harrisburg PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?