Apply to be a TradeMaster!
Main product image of i9040 9v Battery Operated Micro Unit Ionization Smoke Alarm w/ 5" Base Plate
Magnifying glass
Hover image to zoom

i9040 9v Battery Operated Micro Unit Ionization Smoke Alarm w/ 5" Base Plate

Brand:
Kidde
SKU:
0914E
Rating:
(1)
Q&A:
(0)
i9040 9v Battery Operated Micro Unit Ionization Smoke Alarm w/ 5" Base Plate
Magnifying glass
Hover image to zoom
0914E has been discontinued
Discontinued January 3, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
10SDR Battery Operated Photoelectric Smoke Alarm w/ Photoelectric Sensor
Brand:
Kidde
SKU:21031428
(0)
Order by 6PM, receive 43 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Depth (Inches)
1.45" Depth
Product Highlight: Voltage
9v
Product Highlight: Warranty
3 Year Limited Warranty

Description

Product Description


The Fire Sentry i9040 smoke alarm is a battery operated smoke alarm that utilizes ionization sensing technology. The four (4) inch unit is smaller in diameter giving it discreet design with the same quality you would expect in a Kidde manufactured product. The i9040 is powered by a 9V battery, providing continuous protection, even during power outages. This easy to install unit includes a test button to verify the detection electronics are working as intended.


The Fire Sentry i9040 battery operated, single station smoke alarm provides an early warning signal to you and your family in the event of a fire hazard. The i9040 operates on a 9V battery power source that provided continuous protection even during a power outage, Installation is easy, no wiring required. This unit is UL Listed and includes a 3 year limited warranty.


This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fire that can occur within the home.


Features:

  • Battery Operated (9V Battery Included) - Easy installation and provides continuous protection even during power outages.
  • Test Button - Tests unit's electronic circuitry, horn and battery function.
  • Low Battery Indicator - Low battery warning chirp alerts user to change battery.
  • Discreet Design - Four (4) inch diameter.

Specs

Product Type:

Smoke Detector

Temperature Range (F):

40°F to 100°F

Diameter (Inches):

4"

Depth (Inches):

1.45"

Humidity Range:

0 to 85% RH

Voltage:

9v

Sensor Type:

Ionization

Warranty:

3 Year Limited

Battery Type:

9V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price great product

About the smoke detectors. They are easy to install easy to order. Everything packaged well and shipping was fast!
Mally
San Diego,CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?