Apply to be a TradeMaster!
Main product image of KN-COB-LP2 AA Battery Operated Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom

KN-COB-LP2 AA Battery Operated Carbon Monoxide Alarm

Brand:
Kidde
SKU:
21025778
Rating:
(1)
Q&A:
(0)
KN-COB-LP2 AA Battery Operated Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom
$33.32 each
BOX UP & SAVE 6%
$93.60 box of 3
$31.20 each
In Stock
In Stock
Get 227 Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Depth (Inches)
1.5" Depth
Product Highlight: Warranty
10 Year Limited Warranty

Description

Features
  • Battery Operated (2AA’s included) – Provides protection during power outage.
  • Low Battery Hush - Silences low battery chirp warning for up to 12 hours in order to maintain protection without having to replace the batteries at an inconvenient time.
  • Battery Lockout System –Deters covering battery compartment without installation of batteries.
  • Event Memory - If the unit has detected CO concentrations of 100ppm or greater, the green LED will flash every ten seconds.
  • Slide-out Battery Door Cover –Gives immediate access to batteries.
  • Test/Reset Button –– Tests the unit for proper operation – Resets the Carbon Monoxide Alarm
  • Low Battery Signal –Alerts user when the battery needs to be replaced.
  • Green LED – Flashes every 60 seconds to indicate the unit is operating properly. The green LED will also flash before a CO reading is taken and when any button is pressed.
  • Red LED – When a dangerous level of carbon monoxide is detected the red LED will pulse and a loud alarm pattern will sound. The carbon monoxide alarm pattern is 4 short beeps, followed by 5 seconds of silence, followed by 4 short beeps with a corresponding red LED flash. This cycle will continue for 4 minutes and then change to 1 cycle every minute until the device is reset or the CO is eliminated.

Specs

Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Relative Humidity:

5 to 95% relative humidity (RH)

Depth (Inches):

1.5"

Sensor Type:

Electrochemical (specific to CO)

Warranty:

10 Year Limited

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU: 6-12-6NM
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Product exactly as described. Easy to install and reasonably priced
Kathy
Buffalo NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy