Shop Limited Time Deals
Main product image of i12060-A Hardwired Ionization Smoke Alarm (120v) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom

i12060-A Hardwired Ionization Smoke Alarm (120v) w/ 9v Battery Backup

Brand:
Kidde
SKU:
21006931
Rating:
(1)
Q&A:
(0)
i12060-A Hardwired Ionization Smoke Alarm (120v) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom
21006931 has been discontinued
Discontinued November 22, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
SMACFEX Hard-Wired Firex Smoke Alarm (120 V) with AA Backup Battery
Brand:
Kidde
SKU:21033081
(3)
Order by today, receive 147 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Depth (Inches)
1.75" Depth
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
10 Year Limited Warranty

Description

Features
  • Front battery pull tab allows battery activation without removing alarm from mounting bracket.
  • Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections.
  • Pre-stripped wiring harness with easy off cap does not require stripper tool. Tinned strands increase conductivity and wire nut grip.
  • Front battery door makes replacing the battery easy for anyone.
  • One button design for easy operation and less confusion. Operates Hush™ and alarm test.
  • Battery run down protection will shut down alarm memory when AC power is not present, reducing low battery chirp.
  • Dust cover protects sensor from contaminates during construction reducing nuisance alarms.
  • Tamper resist locking feature deters alarm theft.
  • Alarm memory flashes red LED indicating which unit was the initiating alarm in interconnected system.
  • Battery backup provides protection in case of power failure.
  • Interconnectable with up to 24 devices (of which 18 can be initiating) including smoke, CO and heat alarms. See user’s guide for complete instructions.

Specs

Product Type:

Smoke Detector

Voltage:

120v

Temperature Range (F):

40°F to 100°F

Humidity Range:

5 to 95% RH

Depth (Inches):

1.75"

Diameter (Inches):

5"

Warranty:

10 Year Limited

Sensor Type:

Ionization

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

dependable product

The product was a replacement for the same model....
jar
York, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?