Shop Limited Time Deals
Main product image of i9010 Lithium Battery Operated Ionization Power Smoke Alarm
Magnifying glass
Hover image to zoom

i9010 Lithium Battery Operated Ionization Power Smoke Alarm

Brand:
Kidde
SKU:
21008697
Rating:
(0)
Q&A:
(0)
i9010 Lithium Battery Operated Ionization Power Smoke Alarm
Magnifying glass
Hover image to zoom
21008697 has been discontinued
Discontinued December 31, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
20SD10 Battery Operated Ionization Smoke Alarm w/ Photoelectric Sensor
Brand:
Kidde
SKU:21031466
(0)
Order by today, receive 3 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Diameter (Inches)
5.22 Diameter
Product Highlight: Depth (Inches)
1.6" Depth
Product Highlight: Warranty
10 Year Limited Warranty

Description

Features

  • Sealed-In Lithium Battery - Sealed-in lithium power supply; no battery replacement required over the 10 year life of the alarm. Eliminates worry about battery removal or unauthorized deactivation of alarm.
  • Self Activation - Alarm automatically activates when attached to the mounting bracket.
  • Alarm Memory - Rapidly flashing LED alerts user if the alarm has sounded since the last time the test/reset button was used.
  • HushTM - Will temporarily silence nuisance alarms and will not allow hush mode to be activated unless the unit is in alarm mode.
  • Test/Reset Button - Tests unit's circuit operation and resets memory after an alarm condition occurs.
  • End of Life Warning - Alarm chirps every 40-45 seconds indicating the alarm is in need of replacement.
  • Tamper Resist - (when activated upon installation) effective in preventing someone from removing the unit from the mounting bracket.
  • LED - A flashing red indicator light with four modes of operation: standby, alarm mode, hush mode, and memory set.

Specs

Product Type:

Smoke Detector

Temperature Range (F):

40°F to 100°F

Diameter (Inches):

5.22

Depth (Inches):

1.6"

Relative Humidity:

10 to 85% RH, non condensing

Warranty:

10 Year Limited

Sensor Type:

Ionization

Battery Type:

Lithium-Ion

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm