Pros, Join Our TradeMaster Program!
Description
Features
  • Battery backup automatically activates when the alarm is attached to mounting bracket.
  • Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections.
  • Pre-stripped wiring harness with easy off cap does not require stripper tool. Tinned strands increase conductivity and wire nut grip.
  • 10-year sealed battery substitutes need for routine 9V replacement.
  • Large centrally located Test/Hush® alarm control button silences nuisance alarms for approximately 9 minutes.
  • Dust cover protects sensor from contaminates during construction, reducing nuisance alarms.
  • Red LED indicates alarm mode, Green LED indicates AC power is present.
  • Interconnectable with up to 24 devices (of which 18 can be initiating) including smoke, CO and heat alarms. See user guide for complete instructions.
  • End of Life Hush feature allows user to temporarily silence end of life chirp 3 days at a time for a maximum of 30 day life extension.
Read more
Manuals (2)
Specs
Product Type:
Smoke Detector
Temperature Range (F):
40°F to 100°F
Depth (Inches):
1.75"
Diameter (Inches):
5.5"
Relative Humidity:
0% to 95% non condensing
Warranty:
10 Year Limited
Sensor Type:
Ionization
Voltage:
120v
Battery Type:
Lithium-Ion
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.