
| Product Type: | Carbon Monoxide Detector Smoke Detector |
|---|---|
| Temperature Range (F): | 40°F to 100°F |
| Diameter (Inches): | 5.5" |
| Depth (Inches): | 1.75" |
| Humidity Range: | 10 to 85% |
| Warranty: | 10 Year Limited |
| Sensor Type: | Electrochemical (specific to CO) Ionization |
| Voltage: | 120v |
| Battery Type: | Lithium-Ion |