Apply to be a TradeMaster!
Main product image of P4010ACSCO Hard-Wired Carbon Monoxide and Photoelectric Smoke Alarm (120 V) w/ Lithium Battery Backup
Magnifying glass
Hover image to zoom

P4010ACSCO Hard-Wired Carbon Monoxide and Photoelectric Smoke Alarm (120 V) w/ Lithium Battery Backup

Brand:
Kidde
SKU:
21027536
Rating:
(2)
Q&A:
(0)
P4010ACSCO Hard-Wired Carbon Monoxide and Photoelectric Smoke Alarm (120 V) w/ Lithium Battery Backup
Magnifying glass
Hover image to zoom
21027536 has been discontinued
Discontinued October 31, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
30CUA10-V Hard-Wired Carbon Monoxide and Photoelectric Smoke Alarm (120 V) w/ 10-Year Backup Battery
Brand:
Kidde
SKU:21032783
(0)
Order by today, receive 59 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Depth (Inches)
1.91" Depth
Product Highlight: Diameter (Inches)
5.59" Diameter
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Voltage
120v

Description

Features

  • Photoelectric Sensing Technology
  • 10 Year Sealed Lithium Battery Backup
  • Voice Messaging System
  • Ambient Light Sensor
  • Smart Hush Control
  • Flashing LED Status Ring allows easy identification of current state of alarm
  • Voice Notification: Verbally announces "Fire!" or "Warning! Carbon Monoxide!" to help distinguish between threats.
  • Easy to Install: Backup battery automatically activates when the unit is attached to the mounting bracket
  • Photoelectric Sensor: Smoke sensor contains advanced photoelectric sensor that may detect visible particles (associated with smoldering fires) sooner than ionization alarms.
  • Ambient Light Sensing: Establishes Day/Night cycle and delays chirping during the night until the next Day cycle begins.
  • Test / Hush Button: Tests alarm circuitry and activates Hush® feature to temporarily silence nuisance alarms for up to 10 minutes. End of Unit Life chirps can also be silenced.
  • End of Unit Life Warning: Alerts user the alarm is in need of replacement.
  • 10-Year Limited Warranty

Specs

Product Type:

Carbon Monoxide Detector

Smoke Detector

Temperature Range (F):

40°F to 100°F

Depth (Inches):

1.91"

Diameter (Inches):

5.59"

Humidity Range:

10 to 95%

Warranty:

10 Year Limited

Sensor Type:

Electrochemical (specific to CO)

Photoelectric

Voltage:

120v

Battery Type:

Lithium-Ion

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great protection

These are very easy to replace existing old units with 10 year battery is a plus.
Remodeler
Carroll, Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

It was a quick, easy, and well documented installation.
Joe
Greater Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?