Apply to be a TradeMaster!
Main product image of 11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver
Magnifying glass
Hover image to zoom

11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver

SKU:
32500HDRT
Rating:
(0)
Q&A:
(0)
11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 12 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Klein Tools 11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver's components are all impact rated for use with an impact driver. 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to an impact driver (Impact driver not included). Ratcheting feature has three settings: forward, fixed, and reverse, facilitating easier driving.

Product Features

  • 11-in-1 Ratcheting Impact Rated Screwdriver and Nut Driver includes 7 screwdriver bits and 4 nut drivers
  • Includes 11 drive ends: #1, #2 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T25 TORX and 1/4-Inch, 5/16-Inch, 3/8-Inch Power Nut Drivers, 1/2-Inch standard Nut Driver
  • 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to impact driver
  • Collar sets ratchet direction at forward, fixed and reverse for faster and easier driving
  • All components are impact-rated for use with an impact driver (not included)
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Cushion-Grip handle allows for greater torque and comfort
  • TORX is a registered trademark of Acument Intellectual Properties, LLC


Product Warnings

  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.


Specs

–
Product Type:

Screwdriver

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy