Apply to be a TradeMaster!
Main product image of Electronics Pocket Screwdriver 4-in-1
Magnifying glass
Hover image to zoom

Electronics Pocket Screwdriver 4-in-1

SKU:
32614-KLEIN
Rating:
(3)
Q&A:
(0)
Electronics Pocket Screwdriver 4-in-1
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 3/32"
Product Highlight: Bit Type
Core Removal, Phillips #00, Slotted, Phillips #0
Product Highlight: Length (Inches)
6-65/100" Length
Product Highlight: Material
Steel

Description

–
Electronics Pocket Screwdriver 4-in-1

The Pocket 4-in-1 Electronics Screwdriver has a concealable tip and a pocket clip for convenient pocket storage. To use, simply slide the cuff back to expose the tip and shaft. Flip the barrel to the long-side shaft to extend your reach. This driver is designed for precision work. It features a swivel cap for optimum control, outstanding comfort with our exclusive cushion-grip handle, and precision milled tips to fit screw openings securely. Corrosion-resistant anodized aluminum barrel that includes two double-ended bits made of the highest quality tempered steel, carefully heat-treated for maximum strength.

Specifications:
  • Application: Electronics
  • Special Features: Concealable Tip; Pocket Clip
  • Phillips Bits: #00, #0
  • Slotted Bits: 3/32'' (2.4 mm), 1/8'' (3.2 mm)
  • Magnetic: No
  • Shank Length: Long 2.09'' (53.1 mm), Short 0.34'' (8.6 mm)
  • Material: Steel
  • Insulated: No
  • Handle Type: Cushion-Grip
  • Handle Material: Rubber
  • Handle Color: Yellow/Black
  • Handle Length: 4.09'' (103.9 mm)
  • Overall Length: 6.65'' (168.9 mm)
  • Overall Height: 0.69'' (17.5 mm)
  • Overall Width: 0.69'' (17.5 mm)
  • Number of Pieces: 4
  • Type: Pocket Screwdriver

Specs

–
Product Type:

Screwdriver

Length (Inches):

6-65/100"

Application:

Electronics

Size:

1/8"

3/32"

Bit Type:

Core Removal

Phillips #00

Slotted

Phillips #0

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

11-in-1 Magnetic Screwdriver/Nut Driver
SKU: 32500MAG
Klein Tools

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great addition

Great value and addition to my tools. Having a screwdriver in my pocket saves a lot of steps.
Tony G.
El Dorado, Ks.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pocket Screwdriver for Electronics

The short/long shaft options make working in cramp spaces easy. The double ended bits are secured firmly in the handle, they have great tip fit & are very well made. The tip protector feature seems like a gimmick but comes in handy & protects the tips from drops. I don't know what else you'd want: it's not on par with Wiha precision screwdrivers but for a pocketable 4-in-1, it couldn't get better.
Gabe
Philly
6 years ago
Was this review helpful to you?

Great size

Better than the small hvac driver. Kept losing it
Cory
Stl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy