Apply to be a TradeMaster!
Main product image of 10-in-1, 10-Fold Folding Screwdriver/Nut Driver, Schrader Valve Core Tool
Magnifying glass
Hover image to zoom

10-in-1, 10-Fold Folding Screwdriver/Nut Driver, Schrader Valve Core Tool

SKU:
32534
Rating:
(1)
Q&A:
(0)
10-in-1, 10-Fold Folding Screwdriver/Nut Driver, Schrader Valve Core Tool
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 17 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/16", 1/4"
Product Highlight: Bit Type
Core Removal, Square #1, Phillips #1, Nut Driver, Square #2, Phillips #2, Schrader Valve Insertion, Slotted
Product Highlight: Length (Inches)
8-3/4" Length

Description

10-Fold® Screwdriver/Nut Driver Schrader® Valve Core Tool

Schrader® Valve Core Screwdriver 10-in-1 tools are small and fit conveniently in a pocket. Each arm unfolds up to 180-Degees or 90-Degrees for extra tight fasteners. Each arm has four bit drivers and two different styles of nut drivers.

Features:
  • Great for HVAC and other industrial applications.
  • Includes 5/16'' & 1/4'' nut drivers, #1 & #2 Phillips, 1/4'' & 3/16'' slotted, Shrader® valve core removal/installation-extractor, and #1 and #2 square-recess.
  • Driver arms fold conveniently into the body for easy storage.
  • Unfold each driver arm up to a full 180 degrees for straight on driving power, or at 90 degrees for extra leverage on stubbon fasteners.
  • The quick release button easily unlocks a fully extended driver arm.
  • Each arm contains four interchangeable bit-styles and two nut drivers.
  • Fits easily into your pocket.


Specifications:
  • Nut Driver Sizes: 5/16'', 1/4''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (0.6 cm), 3/16'' (0.5 cm)
  • Square Bits: #1, #2
  • Other Bits: Schrader® Valve Core Removal/Installation - Extractor
  • Magnetic: No
  • Insulated: No
  • Handle Color: Blue
  • Overall Length: 8.75'' (22.2 cm)
  • Weight: 5.9 oz (168 g)

Specs

Product Type:

Screwdriver

Nut Driver

Length (Inches):

8-3/4"

Size:

5/16"

1/4"

Bit Type:

Core Removal

Square #1

Phillips #1

Nut Driver

Square #2

Phillips #2

Schrader Valve Insertion

Slotted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Extremely handy and high quality.
Mike
Hagerstown, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy