The Day Savers – A National Tradesmen Day Contest
Main product image of 7 Piece Screwdriver Set (Slotted and Phillips)
Magnifying glass
Hover image to zoom

7 Piece Screwdriver Set (Slotted and Phillips)

SKU:
85076
Rating:
(0)
Q&A:
(0)
7 Piece Screwdriver Set (Slotted and Phillips)
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 4 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/16", 5/16", 1/4"
Product Highlight: Bit Type
Phillips #2, Slotted, Phillips #1

Description

This 7-Piece Klein Tools Screwdriver Set contains the most frequently used, general purpose screwdrivers. Included are three cabinet-tip, two Phillips-tip, and two keystone-tip style screwdrivers. Each screwdriver features Klein's patented Tip-Ident which allows quick identification of the type of screwdriver and tip orientation.

Product Features
  • These screwdrivers are a general-purpose selection of the most frequently used screwdriver tips and sizes
  • Screwdriver Set includes three cabinet-tip, two Phillips-tip and two keystone-tip styles
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident quickly identifies the screwdriver type and tip orientation
Product Specifications
  • Included: 7 Cushion Grip Screwdrivers, 1/4'', (6.4 mm) Square, 3/16'', 5/16'' (4.8 mm to 7.9 mm) 3'' (76.2 mm) Shank Cabinet Tip, 3/16'' (4.8 mm) Cabinet Tip 6'' (152.4 mm) Shank, 1/4'' (6.4) Cabinet Tip, #1 Phillips, #2 Phillips
  • Number of Pieces: 7

Specs

Product Type:

Screwdriver

Size:

3/16"

5/16"

1/4"

Bit Type:

Phillips #2

Slotted

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
Bit Type
CURRENT ITEM
Product Image of 7 Piece Screwdriver Set (Slotted and Phillips)
7 Piece Screwdriver Set (Slotted and Phillips)
SKU: 85076
Screwdriver
3/16"
5/16"
1/4"
Phillips #2
Slotted
Phillips #1
Screwdriver
1/4"
5/16"
3/16"
Phillips #2
Slotted
Cabinet Tip
Phillips #1
Phillips #3

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy