Apply to be a TradeMaster!
Main product image of 1/4" & 5/16" 3-in-1 Impact Flip Socket, 5" Long
Magnifying glass
Hover image to zoom
1/4" & 5/16" 3-in-1 Impact Flip Socket, 5" Long
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 34 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
5" Length

Description

–
Overview
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).

Product Features
  • 3-in-1 Impact Flip Socket allows for quick switching between drive sizes
  • Multi-function flip socket in hex driver sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (screwdriver bit holder)
  • Impact rated with a 1/4-Inch Quick-Connect adapter for easy use on an impact driver
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • 5-Inch (13 cm) length shaft also fits Klein Tools Cat. Nos. 32303 and 32304 driver handles
  • Precision machined and heat treated for long life
  • Great for various applications including tight spaces and long reach
Product Specifications
  • Type: Impact Flip Socket
  • Application: Fastening; Impact Driving
  • Special Features: Flip Socket, Rare-Earth Magnet
  • Overall Length: 5'' (13 cm)
  • Overall Height: 0.3'' (0.8 cm)
  • Overall Width: 0.3'' (0.8 cm)
  • Material: Steel
  • Drive Size: 1/4''
  • Socket Size: 1/4'', 5/16''
  • Number of Points: 6
  • Standard: ASME B107.2
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Socket

Material:

Steel

Size:

1/4"

5/16"

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" & 5/16" 3-in-1 Impact Flip Socket, 3" Long
SKU: 32766
Klein Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy