Apply to be a TradeMaster!
Main product image of 20-Piece ProFlex Impact-Rated Bit Set, #2 Phillips and #25 TORX
Magnifying glass
Hover image to zoom

20-Piece ProFlex Impact-Rated Bit Set, #2 Phillips and #25 TORX

SKU:
33001S
Rating:
(0)
Q&A:
(0)
20-Piece ProFlex Impact-Rated Bit Set, #2 Phillips and #25 TORX
Magnifying glass
Hover image to zoom
$10.98 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Torx T25, Phillips #2

Description

–
Klein Tools 20-Piece Slim PH2 and T25 ProFlex Impact Bit Set focuses on the most commonly used fastener types. S2 steel construction with ProFlex torsion zone technology absorbs torque to prevent breakage. The ultra-slim MODbox compatible case saves space without sacrificing capacity. Purpose-built for professionals who demand reliable performance in high-torque applications.

  • 20-Piece set contains 1-Inch PH2 and T25 bits to have spare bits and fastener storage conveniently on hand
  • ProFlex torsion zone reduces stress, extending bit life and improving impact performance
  • Impact-rated S2 Steel bits built for high torque screwdriving applications
  • Ultra-slim storage case fits in tool pouches, pockets, and storage bins for easy carry with an impact driver
  • MODbox compatible back latch extends to connect to larger Klein Tools MODbox cases as well as connect to other Slim-Storage Cases

Specs

–
Material:

Alloy Steel

Product Type:

Drill Bit Set

Bit Type:

Torx T25

Phillips #2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy