Apply to be a TradeMaster!
Main product image of 12-Piece Slim ProFlex Impact Bit Set
Magnifying glass
Hover image to zoom

12-Piece Slim ProFlex Impact Bit Set

SKU:
33801S
Rating:
(0)
Q&A:
(0)
12-Piece Slim ProFlex Impact Bit Set
Magnifying glass
Hover image to zoom
$9.98 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4"
Product Highlight: Material
S2 Tool Steel

Description

–
Klein Tools 12-Piece Slim Impact ProFlex Bit Set features S2 steel bits with ProFlex torsion zone that absorbs strain, extending bit life and improving impact performance. The ultra-slim case allows compact storage and has an extending back latch to connect to larger Klein Tools cases. Secure-pivot bit storage makes bit access simple while preventing bits from accidentally falling and being misplaced.

  • 12-Piece impact-rated bit set includes eleven bits and one magnetic bit holder for most common screwdriving applications, including Phillips, Slotted, Square, and TORX bits
  • ProFlex torsion zone design to reduce stress, extending bit life and improving impact performance
  • Ultra-slim storage case fits tool pouches, pockets, and storage bins to be easily carried with an impact driver
  • MODbox compatible design snaps securely into the modular storage system for organized tool management
  • Secure-pivot bit storage makes accessing bits convenient while preventing bits from accidentally falling out of place

Specs

–
Bit Type:

Hex

Torx T25

Phillips #2

Phillips #1

Torx T20

Square #1

Square #2

Slotted

Torx T15

Size:

3/16"

1/4"

Material:

S2 Tool Steel

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy