Apply to be a TradeMaster!
Main product image of MODbox Compact Single Drawer, Half Width
Magnifying glass
Hover image to zoom

MODbox Compact Single Drawer, Half Width

SKU:
54843MB
Rating:
(0)
Q&A:
(0)
MODbox Compact Single Drawer, Half Width
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Gray, Orange
Product Highlight: Length (Inches)
15.66" Length

Description

–
Klein Tools MODbox Compact Single Drawer Box Half Width delivers streamlined tool organization in a slim, stackable profile. Ball bearing slides provide easy and smooth access while the PVC foam mat keeps tools secure during transport. Included dividers enable customizable organization while the compact footprint optimizes stacking efficiency.

  • MODbox Single drawer design provides immediate direct tool access saving time compared to traditional stacked storage systems
  • Half-width compact footprint enhances customization for efficient space utilization
  • Ball bearing drawer slides deliver smooth opening and closing while extending lifespan of slides and drawers
  • PVC foam mat provides cushioning and grip ensuring tools stay in place during transport
  • Internal drawer has latch to secure items during transport while dividers enable customization of drawers

Specs

–
Product Type:

Tool Box

Capacity (lbs):

20 lbs.

Material:

Polypropylene

Color:

Gray

Orange

Length (Inches):

15.66"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy