Apply to be a TradeMaster!
Main product image of Rechargeable LED Personal Work Light
Magnifying glass
Hover image to zoom

Rechargeable LED Personal Work Light

SKU:
56403
Rating:
(1)
Q&A:
(0)
Rechargeable LED Personal Work Light
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.

Features:
  • LED Light modes are High: 460 Lumens for 9 hours, and Low: 175 Lumens for 16 hours
  • Able to charge smartphones and other small devices via USB-A
  • Infinite light direction; head rotates 360 degrees while the kickstand rotates 270 degrees
  • Kickstand features strong magnets for mounting, three nail notches, and a built-in carabiner for easy hanging
  • Gauge indicates battery life in 25-Percent increments
  • Rechargeable via Micro-USB cord (included)
  • Easy to find glow locator recharges when lit
  • Durable light has a 6-Foot drop test rating and is IP54 water and dust resistant

Specifications:
  • Material: ABS; Stainless Steel
  • Bulb Type: LED
  • Lumens: High: 460; Low: 175
  • Battery Life: High: 9 hr; Low: 16 hr
  • Batteries: Lithium-Ion 18650
  • Temperature Range:
    • Operating/Charging Temperature: 32° to 113°F
    • Storage Temperature: 14° to 131°F (-10° to 55°C)
  • Drop Protection: 6' (1.8 m)
  • Standard: CE, BC, WEEE
  • Included:
    • Rechargeable Work light
    • 18" Micro-USB Cord, DC 5V, 1.3A
    • Instruction Sheet

Specs

–
Product Type:

Work Light

Lumens:

175

460

Battery Type:

18650 Lithium-Ion

Power Source:

Battery

Batteries Included:

0

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6-in-1 Stubby Multi-Bit Screwdriver/Nut Driver
SKU: 32561
Klein Tools

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pretty solid work light

Good light, just be prepared to charge it a lot. Owned for about a year. Works great for me as an HVAC tech. Can light up an entire furnace, air handler or whatever work space. Battery life is not nearly what it says it is online. You can maybe get a few hours out of this thing at most in a full charge, on low.
D-Money
Pennsylvania
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy