Apply to be a TradeMaster!
Main product image of Klein-Kurve Heavy-Duty Wire Stripper/Crimper/Multi-Tool 8-20 AWG
Magnifying glass
Hover image to zoom

Klein-Kurve Heavy-Duty Wire Stripper/Crimper/Multi-Tool 8-20 AWG

Brand:
Klein Tools
SKU:
K12065CR
Rating:
(1)
Q&A:
(0)
Klein-Kurve Heavy-Duty Wire Stripper/Crimper/Multi-Tool 8-20 AWG
Magnifying glass
Hover image to zoom
$40.15 each
In Stock
In Stock
Get 12 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Klein-Kurve Heavy-Duty Wire Stripper/Crimper/Multi-Tool 8-20 AWG

Product Specifications
  • Type: Multi-Tool Wire Stripper
  • Application: Wire Stripping, Cutting and Crimping
  • Special Features: 4X Stronger than Traditional Klein Wire Strippers
  • Material: Forged Steel
  • Strips and Cuts: 8-18 AWG Solid, 10-20 AWG Stranded
  • Screw Shearing: 6-32 and 8-32
  • Wire Gauge: 8-18 AWG Solid; 10-20 AWG Stranded
  • Overall Length: 8.3'' (21.1 cm)
  • Overall Height: 0.73'' (1.9 cm)
  • Overall Width: 2.25'' (5.7 cm)
  • Handle Color: Blue/White
  • Weight: 11.2 oz (318 g)

Specs

–
Product Type:

Wire Stripper

Length (Inches):

8"

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

7" High-Leverage Diagonal-Cutting Pliers
SKU: D228-7
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great tool from Klein

Klein stripper review Klein Tools has provided me with free product and additional incentives to provide an honest review of this product. #kleintools #kleincrusaders I have used this product now for two weeks now and I have been very impressed with them so far. The strippers work great even on wires from 10-20 gauge while terminating motors to small control wiring and have covered almost all of my needs from a pair of wire strippers. They work equally well on stranded and solid wire. The cutters on this pair of pliers are great and are by far the best of any wire strippers that I have owned. These cutters are what you would normally find on your standard pair of diagonal cutting pliers vs ones that have two sharp blades that sheer the wire and eventually the cutting edge rolls over and clean cutting becomes harder. This is one of many great features of this tool. The pliers are really nice, most days I do not work with solid wire so it is not often that I would need to use the pliers for twisting wire but work extremely well while testing out on 12 AWG THHN and while changing ballasts in light fixtures. Aside from using them for twisting wires for which in the past i carried a pair of lineman's pliers for the also work well for twisting KOs on boxes and most of the other reasons I kept a pair of lineman's pliers for. The crimper on the tool is a nice feature, it is intended for use on non insulated terminals which I do not use in my day to day job unless it is 8 AWG or larger which is beyond the capacity of the pliers. I would personally like to see this for insulated connectors and I believe that would add more value to the pliers. Then we come to the screw cutter, The most common screw that I cut are Nylon 10-32 for use on sensors in corrosive environments. Unfortunately these strippers only go up to 8-32 but I do not believe you would be able to cut a steel 10-32 with the amount of force it required me to cut a steel 8-32. Over all this is a great product!
Danny
Denver CO
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy