Apply to be a TradeMaster!
Main product image of Rechargeable LED Flashlight with Worklight
Magnifying glass
Hover image to zoom

Rechargeable LED Flashlight with Worklight

SKU:
56412
Rating:
(3)
Q&A:
(0)
Rechargeable LED Flashlight with Worklight
Magnifying glass
Hover image to zoom
$44.98 each
Out of Stock
Out of Stock
Get it Thu, Oct 8 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Anodized Aluminum

Description

Rechargeable LED Flashlight with Worklight

Klein Tool's rechargeable flashlight also works as a handy work light with its magnetic end cap and side-barrel LEDs. This versatile light offers 5 total modes. Smartly designed to turn back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. This durable flashlight is IP66 dustproof and water-resistant, making it a perfect everyday light on the job site.

Product Features
  • Rechargeable Flashlight with integrated work light is a compact, powerful every day light offering 5 different light modes
  • Features two Flashlight modes: High 500 lumens for 7 hours, Low 315 lumens for 10 hours; three Work Light modes: High-375 lumens for 10 hours, Medium- 235 lumens for 11 hours, and ECO- 35 lumens for 30 hours
  • Magnetic end cap and side-barrel LEDs for a hands-free work light
  • Durable flashlight rated for a 10-Foot drop and is IP66 water-resistant and dustproof
  • Removable low-carry pocket clip keeps the light accessible and out-of-the way
  • Equipped with Last Mode Memory so the light turns on in the same mode it was turned off
  • Tri-color LED light indicates the battery life and the charging collar twists for recharging via an included USB-C cable
  • Glow ring locator on the bezel charges when the flashlight is on
Product Specifications
  • Type: Flashlight
  • Application: Illumination
  • Special Features: Flashlight with Work Light Side Barrel LEDs, Magnetic End Cap, Battery Life Indicator, Long-Lasting Battery
  • Overall Length: 5.5'' (14.0 cm)
  • Overall Height: 1.5'' (3.8 cm)
  • Overall Width: 1.4'' (3.6 cm)
  • Diameter: 1.5'' (3.8 cm)
  • Material: Anodized Aluminum
  • Lumens: Per Mode: 500, 375, 315, 235, 35
  • Bulb Type: LED
  • Battery Life: Per Mode: 7, 10, 11 or 30 hr
  • Batteries: Lithium-Ion
  • Temperature Range: 32° to 104°F (0° to 40°C)
  • Drop Protection: 6' (1.8 m)
  • Standard: ANSI FL1, CE, REACH, RoHS Compliant
  • Included: Rechargeable Flashlight, USB-C Charging Cable, Removable Pocket Clip
  • Weight: 6.9 oz (195 g)

Specs

Product Type:

Flashlight

Material:

Anodized Aluminum

Lumens:

35

315

235

500

375

Features:

LED

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Black Mamba Nitrile Gloves, Large (Box of 100)
SKU: BLK-120
Black Mamba

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

Love product
GF
NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pocket work light

Size is great, brightness is good, magnet is strong, run time is good and durability is solid. Like the side lite for close work. It could use a bit more focus on the main beam and it would have really been nice if the battery was replaceable.
Matimus
Ohio
4 years ago
Was this review helpful to you?

Great flashlight, long battery life!

As a HVAC Tech I use a flashlight constantly, this is my new go to. Charge last all day and the side light is perfect with the magnetic end. Klein nailed it!
KAS
Indiana
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy