Apply to be a TradeMaster!
Main product image of 1/4" Magnetic Tip Nut Driver 6" Shaft
Magnifying glass
Hover image to zoom

1/4" Magnetic Tip Nut Driver 6" Shaft

SKU:
646-1/4M
Rating:
(1)
Q&A:
(0)
1/4" Magnetic Tip Nut Driver 6" Shaft
Magnifying glass
Hover image to zoom
$11.99 each
BOX UP & SAVE 0%
$71.94 box of 6
$11.99 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
Product Features

  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Hollow shaft facilitates work on bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color-coded for easy identification
  • Internal flanges provide solid, twist-resistant shank anchor

Specs

–
Product Type:

Nut Driver

Size:

1/4"

Length (Inches):

9-3/4"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Magnetic nut driver

Just what I needed. Tired of dropping little screws.
Mel
Massachusetts
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy