Apply to be a TradeMaster!
Main product image of 5/16" Magnetic Nut Driver Cushion-Grip
Magnifying glass
Hover image to zoom

5/16" Magnetic Nut Driver Cushion-Grip

SKU:
646-5/16M
Rating:
(0)
Q&A:
(0)
5/16" Magnetic Nut Driver Cushion-Grip
Magnifying glass
Hover image to zoom
$11.99 each
BOX UP & SAVE 0%
$71.94 box of 6
$11.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
Product Features

  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Hollow shaft facilitates work on bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color-coded for easy identification
  • Internal flanges provide solid, twist-resistant shank anchorr

Specs

–
Product Type:

Nut Driver

Size:

5/16"

Length (Inches):

9-3/4"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy