Apply to be a TradeMaster!
Main product image of Klein Tools ABS K-Type Temperature Pipe Clamp
Magnifying glass
Hover image to zoom

Klein Tools ABS K-Type Temperature Pipe Clamp

SKU:
69140
Rating:
(3)
Q&A:
(0)
Klein Tools ABS K-Type Temperature Pipe Clamp
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length
Product Highlight: Temperature Range (F)
-4°F to 250°F

Description

–
K-Type Temperature Pipe Clamp

Specific for HVAC applications, this Temperature Pipe Clamp (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include High Temperature Thermocouple Wire, Temperature Probe and Banana Plug Adapter.

Specifications:
  • Type: K-Type Clamp
  • Application: HVAC
  • Special Features: Ideal for Pipes 1/4'' to 1-3/8'' (6.4 to 34.9 mm); Works with Any Digital Multimeter or Clamp Meter that Measures Temperature
  • Overall Length: 5.25'' (13.3 cm)
  • Overall Height: 0.75'' (1.9 cm)
  • Overall Width: 3'' (7.6 cm)
  • Temperature Range: -4 to 212°F (-20 to 100°C)
  • Material: ABS
  • Weight: 3.13 lb (1420.0 g)
  • Package Quantity: 1

Specs

–
Length (Inches):

5"

Product Type:

Thermocouple

Temperature Range (F):

-4°F to 250°F

Type:

K-Type Thermocouple

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Solenoid Valve Troubleshooting Magnet Tool
SKU: TLMKC18
CPS

Product Reviews

2.33 out of 3 reviews
2.33
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Plastic is brittle and fell apart

Better off buying a sensor separately and using something to keep it on the copper line
Hvac tech
Chicago Il
1 years ago
Was this review helpful to you?

Handle Snapped in half

Purchased in May broke in November. Only use 8-10 time. Opening it up to put on a 3/4 refrigerant line and the handle just snapped. I kept it tucked in a pouch with the rest of my refrigerant tool. I have 2 20 year old fluke one that are still usable. Like they say, you get what you pay for. I did take the sensor off it and put it on a metal spring clamp and it is now usable.
Plumber63
Waterloo, IN
4 years ago
Was this review helpful to you?

probably would not buy again

plug in and unplug each job. the plug end is loosing contact in the jacket it doesn't like 3/8" lines keeps coming off.
grouchy
Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy