Apply to be a TradeMaster!
Main product image of 6-1/2" Digital Pocket Thermometer
Magnifying glass
Hover image to zoom

6-1/2" Digital Pocket Thermometer

SKU:
ET05
Rating:
(2)
Q&A:
(0)
6-1/2" Digital Pocket Thermometer
Magnifying glass
Hover image to zoom
$21.41 each
In Stock
In Stock
Get 57 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-1/2"

Description

–
Digital Pocket Thermometer

Klein Tools ET05 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales.The rugged, portable design makes it the choice of HVAC field service teams. The protective sheath cleverly serves as a handle to extend reach.

Product Features
  • User selectable Fahrenheit and Celsius temperature measurements
  • Range -40 to 482-degrees F (-40 to 250-degrees C) with 0.1 degree resolution
  • Backlit display for easy viewing in low light
  • Max/Min, Hold and Average functions
  • Not a medical device; thermometer is NOT intended for use on people or animals.
  • Auto-power off after 15 minutes conserves battery life
  • 3-Inch stainless steel probe with protective sheath that also acts as a handle
  • Lightweight, compact tool with pocket clip provides easy storage and quick access


Specifications:
  • Type: Digital Thermometer
  • Application: Ambient and Direct-Contact Temperature Readings
  • Special Features: Max/Min, Hold and Average Functions; Auto Power Off
  • Material: Stainless Steel Probe
  • Batteries: 2 x LR44
  • Display: Digital
  • Range: -40°F to 482°F (-40°C to 250°C) with 0.1° Resolution
  • Overall Length: 6.5'' (16.5 cm)
  • Overall Height: 0.94'' (2.4 cm)
  • Overall Width: 1.08'' (2.7 cm)
  • Included: Batteries
  • Weight: 1.40 oz (39.0 g)

Specs

–
Product Type:

Digital Pocket Thermometer

Size:

6-1/2"

Display:

Digital

Batteries Included:

2

Battery Type:

LR44 x 2 (included)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The product doesnt last

I have purchased several of these and once the initial battery dies even replacing them the screen stops to function. Very frustrating
Anthony
Mid Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Tool in Box

Always know Your Temp. Difference ○ For HVAC work. Home Need 12○ Rise On Supply
Mycoolman
Austell GA.
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy