Apply to be a TradeMaster!
Main product image of Dual IR/Probe Thermometer
Magnifying glass
Hover image to zoom

Dual IR/Probe Thermometer

Brand:
Klein Tools
SKU:
IR07
Rating:
(3)
Q&A:
(0)
Dual IR/Probe Thermometer
Magnifying glass
Hover image to zoom
$54.97 each
In Stock
In Stock
Get 12 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-41/50" Length

Description

–
Dual IR/Probe Thermometer

The Klein Tools IR07 is a dual IR (infrared) thermometer and probe thermometer. This rugged pocket thermometer measures temperature from -40 to 572-Degrees Fahrenheit (-40 to 300-Degrees Celsius) for both IR and probe measurements. The IR thermometer has a Distance-to-Spot ratio of 8:1 and the target laser can also be used as a laser pointer. The Probe accurately measures air, liquid and surface temps and has a convenient hook for hands free indoor measurements. The IR07 quickly calculates differential temperature (T1-T2) and has a backlit LCD for easy viewing in low light.

Specifications:
  • Type: Pocket Infrared Thermometer with Laser and Temperature Probe
  • Application: Temperature Measurement via IR (Infrared) and Probe
  • Special Features: Pocket Sized, IR and Probe Thermometer; Hanging Hook for Use with Air Vents
  • Material: ABS, Polycarbonate
  • Batteries: 2 x AAA
  • Distance to Spot: 8:1
  • Accuracy: -40 to 0° C: +/-2°; 1 to 300° C: +/- 1°C
  • Calculations: Differential Temperature Max/Min
  • Display: Backlit LCD
  • Display Resolution: 0.1
  • Degree Format: Celsius and Fahrenheit
  • Range: -40.0° to 572° F (-40.0° to 300.0° C)
  • Response Time: IR <500 ms; Probe <20 s
  • Overall Length: 5.82” (147.8 mm)
  • Overall Height: 0.95” (24.1 mm)
  • Overall Width: 1.67” (42.4 mm)
  • Included: IR07 Tester, Pouch, Owner’s Manual, and 2 x AAA Batteries
  • Weight: 3.60 oz (106.5 g)

Specs

–
Product Type:

Thermometer

Type:

Probe

Infrared

Length (Inches):

5-41/50"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

broke fast

temp probe pulled out within 1 month of use, they all do this at some point but the thermistor is glued to the probe on this unit meaning the tiny wires tore as well
tom
pitsburg pa
4 months ago
Was this review helpful to you?

Great Product!

It's very convenient having a Temp Gun and Probe in one tool. I would buy again!
Cory
Lancaster, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome probe

This is a huge time saver and quick to help calibration of thermostat and supply temp
Tony
Houston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy