Apply to be a TradeMaster!
Main product image of Non-Contact Voltage Tester w/ Infrared Thermometer
Magnifying glass
Hover image to zoom

Non-Contact Voltage Tester w/ Infrared Thermometer

SKU:
NCVT-4IR
Rating:
(1)
Q&A:
(0)
Non-Contact Voltage Tester w/ Infrared Thermometer
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 11 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The NCVT-4IR provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires; as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals.

Specifications:
  • Designed specifically for HVAC applications
  • Provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control, and irrigation systems
  • Detects AC voltage from 12 to 1000V with visual and audible indicators
  • 4 :1 distance-to-spot ratio IR thermometer with user selectable Degrees Fahrenheit or Degrees Celcius from -22 to 482 - Degree Fahrenheit (-30 to 250-Degree Celcius)
  • Convenient laser pointer to target measurement area for temperature measurement
  • Backlit LCD display with 0.1-Degree resolution
  • Auto power-off conserves and extends battery life
  • Screw-thread battery cap with O-ring ensures dust and water resistance
  • Lightweight, compact tool with pocket clip provides easy storage and quick access

Specs

–
Product Type:

Thermometer

Voltage Tester

Type:

Infrared

Cat IV - 1000V

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Dual Range Non-Contact Voltage Tester, 12-1000VAC
SKU: NCVT2P
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I love it!

Excellent tool... works great! The only addition I would make would be to add a flashlight... then it would be perfect!
Don
Poughkeepie, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy