Apply to be a TradeMaster!
Main product image of Journeyman All-Purpose Pliers w/ Crimper (Solid 10-18, Stranded 12-20)
Magnifying glass
Hover image to zoom

Journeyman All-Purpose Pliers w/ Crimper (Solid 10-18, Stranded 12-20)

SKU:
J207-8CR
Rating:
(0)
Q&A:
(0)
Journeyman All-Purpose Pliers w/ Crimper (Solid 10-18, Stranded 12-20)
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-3/5" Length
Product Highlight: Material
Steel

Description

–
All-Purpose Pliers with Crimper J207-8CR

This All Purpose tool is the perfect combination of wire stripper and long nose pliers with the added bonus of a crimper. Cuts, strips and twists wire. Shears bolts, crimps and reaches into tight spaces. Save time and money and stop carrying around extra tools.

Features:
  • Strips, cuts, loops, crimps and shears
  • Strips 10-18 AWG Solid and 12-20 AWG Stranded wire
  • 6-32 and 8-32 screw shearing
  • Crimps non-insulated connectors, lugs and terminals
  • Dual material Journeyman™ handles provide better grip
  • Long nose for extended reach, grabbing and looping wire
  • Forged steel for maximum durability


Specifications:
  • Type: All-Purpose Pliers - Crimping
  • Application: 8-16 AWG Solid and 10-18 AWG Stranded Wire
  • Special Features: Includes Crimper
  • Overall Length: 8.625'' (21.9 cm)
  • Material: Steel
  • Jaw Length: 2.188'' (5.6 cm)
  • Jaw Width: 1'' (2.5 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Point Diameter: 0.125'' (3.18 mm)
  • Knife Length: 0.5'' (1.3 cm)
  • Joint Type: Hot Riveted
  • Handle Color: Yellow/Black
  • Handle Finish: Journeyman
  • Handle Length: 6'' (15.2 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 9.6 oz (272 g)

Specs

–
Product Type:

Crimper

Pliers

Length (Inches):

8-3/5"

Material:

Steel

Gauge:

20

10

18

12

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy