Apply to be a TradeMaster!
Main product image of 10" Pipe Gripping Pliers w/ Replaceable Plastic Jaws
Magnifying glass
Hover image to zoom

10" Pipe Gripping Pliers w/ Replaceable Plastic Jaws

Brand:
Knipex
SKU:
81-11-250
Rating:
(0)
Q&A:
(0)
10" Pipe Gripping Pliers w/ Replaceable Plastic Jaws
Magnifying glass
Hover image to zoom
$74.11 each
In Stock
In Stock
Get 4 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Vanadium Steel

Description

–
Product Features
  • Ideal for tightening and releasing plastic pipe joints, round union nuts, from 3/8" to 3"
  • Fine push-button adjustment for the perfect fit on different sized workpieces
  • Soft jaw is an ideal tool for cannon plugs in aviation and electrical connections in high performance automotive, truck and trailer applications
  • Box joint design for greater stability
  • 25 adjustment positions
  • With exchangeable plastic jaws to prevent marring work surfaces
  • Two versions of jaw replacements available - 81 19 250 V01 red jaws, 81 19 250 V02 dual red/blue jaws
  • Simple to replace plastic jaws- just unthread screw, remove plastic jaw and reverse the process for replacement plastic jaw
  • Chrome vanadium electric steel; forged, oil-hardened

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy