Apply to be a TradeMaster!
Main product image of PVC/Oil Filter Pliers
Magnifying glass
Hover image to zoom

PVC/Oil Filter Pliers

Brand:
Milwaukee
SKU:
48-22-6321
Rating:
(2)
Q&A:
(0)
PVC/Oil Filter Pliers
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 9 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
The Milwaukee PVC/Oil Filter Pliers feature forged jaws for lasting durability through tough jobsite applications. The jaws are designed with a 3.5” capacity for a multitude of common applications including, PVC fittings, small sink basket strainers, oil filters, and more. The PVC/Oil filter plier handles are a compact 9” long but boast the jaw capacity of much larger pliers giving them maximum versatility. Also featured, are comfort grips which will not peel or dig into hands during use.

Features:
  • 3.5” Jaw Capacity
  • 9” Compact Length
  • Comfort grips will not peel or dig into hands during extended use
  • Rust resistant
  • Forged strength design

Specs

–
Product Type:

Pliers

Length (Inches):

9"

Jaw Capacity:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 227S, Copper & Stainless Steel Tubing Reamer, 1/2" to 2"
SKU: 29993
RIDGID

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great wire strippers

Best wire strippers i have used.
Steven
Carrollton, TX
3 years ago
Was this review helpful to you?

Works

Used it for install of garbage disposal, glad I had it , worked as indicated
B
Louisville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy