Apply to be a TradeMaster!
Main product image of 3 Piece Cobra Water Pump Pliers Set (7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom

3 Piece Cobra Water Pump Pliers Set (7-1/4", 10", & 12")

Brand:
Knipex
SKU:
00-20-06-US1
Rating:
(0)
Q&A:
(0)
3 Piece Cobra Water Pump Pliers Set (7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom
$125.16 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4", 10", 12" Length
Product Highlight: Material
Vanadium Steel
Product Highlight: Finish
Polished

Description

–
Three of KNIPEX best-selling Cobra® High-Tech Water Pump Pliers in one set in a plastic storage tray. Includes 1 each of: 7-1/4" Cobra® Pliers (87 01 180), 10" Cobra® Pliers (87 01 250), 12" Cobra® Pliers (87 01 300).

Product Features
  • Plastic tray can be used in workbenches or cabinet drawers
  • Each tool cavity is precisely manufactured for each of the three tools for easy tool location and storage
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Pinch guard prevents operators' fingers being pinched
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened

Specs

–
Product Type:

Pliers

Length (Inches):

7-1/4"

10"

12"

Material:

Vanadium Steel

Finish:

Polished

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Piece Nickel Plated Pliers Wrench Set (7-1/4", 10", & 12")
SKU: 00-20-06-US2
Knipex
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy